Motion
RN 64

TIMKEN
RN 64

Removal Nut - 17.0150 in OD, 15.0100 in Face Dia., 1.7600 in Width, 13.723-6 Thread Size
MI ITEM #00555674
MFR #RN 64
List Price$14,515.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
RN 64

Removal Nut - 17.0150 in OD, 15.0100 in Face Dia., 1.7600 in Width, 13.723-6 Thread Size
MI ITEM #00555674
MFR #RN 64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,515.62/each for your price

Overview

Mfr description
RN 64 REMOVAL NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    1.7600 in
  • Adapter Sleeve Part Number
    SK-32022
  • Manufacturer Upc Number
    087796162358
  • UPC_NO
    087796162358
  • Includes
    Sleeve (SK-32022)
  • Product Type
    Removal Nuts
  • Weight
    22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text