Overview
Mfr description
SR 0-10 STAB RING
Specifications
- Compatible Housed UnitSAF310, SAF610
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO7316576674068
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data