Link-Belt 69644
Link-Belt
69644
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555682
MFR #69644
List Price
$160.67
/each
List Price
$160.67
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555682
MFR #69644
Link-Belt 69644
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555682
MFR #69644

Availability:
Factory Order
List Price
$160.67
/each
List Price
$160.67
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
69644 SPACER RG 6964-4

Specifications

Manufacturer UPC Number
662327403942
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Weight
0.56 lbs
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data