Overview
Mfr description
SR 0-22 STAB RING
Specifications
- Compatible Housed UnitSAF 032, SAF 322, SAF 622
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055701
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data