Motion
SR-0-24

SKF
SR-0-24

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555689
MFR #SR-0-24
Price$140.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-0-24

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555689
MFR #SR-0-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.60/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Housed Unit
    SAF034, SAF324, SAF624
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576674082

Overview

Mfr description
SR 0-24 STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text