Overview
Mfr description
SR 0-24 STAB RING
Specifications
- Compatible Housed UnitSAF 034, SAF 324, SAF 624
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055695
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data