Overview
Mfr description
SR 0-28 STAB RING
Specifications
- Compatible Housed UnitSAF 328, SAF 628
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055671
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data