Overview
Mfr description
SR 0-36 STAB RING
Specifications
- Compatible Housed UnitSDAF336, SDAF636
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO7316576674105
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data