Motion
SR0-36
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555704
MFR #SR0-36
List Price$311.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555704
MFR #SR0-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.41/each for your price

Overview

Mfr description
SR 0-36 STAB RING

Specifications

  • Compatible Housed Unit
    SAF336, SAF636
  • Compatible Bearing
    SAF22336, SAF22636
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.6875 in
  • Material
    Steel
  • Number Of Rings Required
    1
  • UPC_NO
    737533055664
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text