Overview
Mfr description
SR 0-40 STAB RING
Specifications
- Compatible Housed UnitSAF340
- Compatible Bearing22340CCKW34, 22340CCW33
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- Manufacturer Upc Number7316576674112
- UPC_NO7316576674112
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data