Link-Belt 69244
Link-Belt
69244
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555768
MFR #69244
List Price
$119.66
/each
List Price
$119.66
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555768
MFR #69244
Link-Belt 69244
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555768
MFR #69244

Availability:
Factory Order
List Price
$119.66
/each
List Price
$119.66
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
69244 SPACER RG 6924-4

Specifications

Compatible Housed Unit
SAF309, SAF309, SAF511, SAF511, SAF609, SAF609
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Weight
0.17 lbs
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data