Motion
SR-15-12

SKF
SR-15-12

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555791
MFR #SR-15-12
List Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-15-12

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555791
MFR #SR-15-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.64/each for your price

Overview

Mfr description
SR 15-12 STAB RING

Specifications

  • Compatible Housed Unit
    FSAF 312, SAF 312
  • Compatible Bearing
    22312 E
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    9.73 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316576673634
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text