Link-Belt 68484
Link-Belt
68484
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555800
MFR #68484
List Price
$115.19
/each
List Price
$115.19
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555800
MFR #68484
Link-Belt 68484
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555800
MFR #68484

Availability:
Factory Order
List Price
$115.19
/each
List Price
$115.19
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
68484 SPACER RG 6848-4

Specifications

Compatible Housed Unit
SAF217, SAF217, SAF314, SAF314, SAF517, SAF517
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Weight
0.5 lbs
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data