Link-Belt 68564
Link-Belt
68564
68564 Rexnord Stabilizing Spacer Ring
MI ITEM #00555815
MFR #68564
List Price
$118.88
/each
List Price
$118.88
/each
68564 Rexnord Stabilizing Spacer Ring
MI ITEM #00555815
MFR #68564
Link-Belt 68564
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68564 Rexnord Stabilizing Spacer Ring
MI ITEM #00555815
MFR #68564

Availability:
Factory Order
List Price
$118.88
/each
List Price
$118.88
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
68564 SPACER RG 6856-4

Specifications

A/B Class
B
Compatible Bearing
Spherical Roller Bearing, Spherical Roller Bearing
Compatible Housed Unit
PLB6947R, PLB6947R, PLB6855D8, PLB6855D8, PLB6855R, PLB6855R, PLB6856R, PLB6856R, PLB68M90R, PLB68M90R, PLB78100R, PLB78100R, PLB7985R, PLB7985R
Manufacturer UPC Number
662327214586
Material
Steel
Material Number
10420823
Number of Rings Required
1
Size Code
22220
Type of Bearing
Spherical Roller, Spherical Roller
Weight
0.5 lbs
Product Type
Stabilizing Rings
Additional Details
C-Spacer Ring for Spherical Roller Bearing Split Pillow block Units
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data