Overview
Mfr description
SR 20-17 STAB RING
Specifications
- Compatible Housed UnitFASF 220, FSAF 317, FSAF 520, FSAF 617, FSAFS 220, FSAFS 520, SAF 024, SAF 220, SAF 317, SAF 520, SAF 617, SAFS 220, SAFS 520
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055190
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data