Overview
Mfr description
SR 22-19 STAB RING
Specifications
- Compatible Housed UnitSAF 026, SAF 222, SAF 522, SAFS 222
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055305
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data