Overview
Mfr description
SR 24-20 STAB RING
Specifications
- Compatible Housed UnitSAF224, SAF320, SAF524, SAF620
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055244
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data