Overview
Mfr description
SR 26-0 STAB RING
Specifications
- Compatible Housed UnitSAF 526, SAFS 226, SAFS 526
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055312
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data