Overview
Mfr description
SR32-0 STAB RING
Specifications
- Compatible Housed UnitSAF232, SAF532
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO73753305544
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data