Motion
SR 36-30
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555887
MFR #SR 36-30
List Price$197.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555887
MFR #SR 36-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.81/each for your price

Overview

Mfr description
SR 36-30 STAB RING

Specifications

  • Compatible Housed Unit
    SAF 330, SAF 536, SAF 630, SAFS 236, SAFS 536
  • Type Of Bearing
    Spherical Roller
  • Material
    Steel
  • Number Of Rings Required
    1
  • UPC_NO
    737533058702
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text