Link-Belt 681124
Link-Belt
681124
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555891
MFR #681124
List Price
$309.77
/each
List Price
$309.77
/each
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555891
MFR #681124
Link-Belt 681124
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555891
MFR #681124

Availability:
Factory Order
List Price
$309.77
/each
List Price
$309.77
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
681124 SPACER RG 68112-4

Specifications

Compatible Bearing
22238LBKC3, 22238LBKC3, 22238LBC3, 22238LBC3, 22332LBKC3, 22332LBKC3
Compatible Housed Unit
PLB78190FR, PLB78190FR, PLB68111FD8, PLB68111FD8, PLB68111FR, PLB68111FR, PLB68112FD8, PLB68112FD8, PLB68112FR, PLB68112FR, PLB68M170FR, PLB68M170FR, SAF22632507, SAF22632507
Material
Steel
Number of Rings Required
1
Type of Bearing
Spherical Roller, Spherical Roller
Weight
1.13 lbs
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data