Overview
Mfr description
SR 38-32 STAB RING
Specifications
- Compatible Housed UnitSAF238, SAF332, SAF538, SAF632
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533058719
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data