Overview
Mfr description
SR 40-34 STAB RING
Specifications
- Compatible Housed UnitSAF 334, SAF 540, SAF 634, SAFS 240, SAFS 540
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533058832
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data