Overview
Mfr description
SR 44-38 STAB RING
Specifications
- Compatible Housed UnitSAF244, SAF338, SAF544, SAF638
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533058771
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data