Motion
SR-1613

SKF
SR-1613

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555943
MFR #SR-1613
Your Price$305.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-1613

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555943
MFR #SR-1613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$305.59/each(List $443.11)

Overview

Mfr description
SR 1613 STAB RING

Specifications

  • Compatible Housed Unit
    SAF216, SAF313, SAF613
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    12.32 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316576673740
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text