Motion
SR-1618

SKF
SR-1618

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555958
MFR #SR-1618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-1618

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555958
MFR #SR-1618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR 1618 STAB RING

Specifications

  • Compatible Housed Unit
    SAF 318, SAF 618
  • Compatible Bearing
    1318 K, 1318
  • Type Of Bearing
    Spherical Roller
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316576673795
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text