Overview
Mfr description
SR 1620 STAB RING
Specifications
- Compatible Housed UnitSAF320, SAF620
- Type Of BearingSpherical Roller
- Overall Width17.86 mm
- MaterialSteel
- Number Of Rings Required2
- UPC_NO7316576673801
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data