Motion
YAK 25 SGT

TIMKEN (FAFNIR)
YAK 25 SGT

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00556065
MFR #YAK 25 SGT
Price$129.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAK 25 SGT

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00556065
MFR #YAK 25 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.48/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-13/32 in
  • Bolt Center Diameter
    4.1260 in
  • Bolt Center To Center Length
    4.1250 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Housing Width
    1.4690 in
  • Inner Race Width
    1.3720 in
  • Inside Diameter
    0.9840 in
  • Length
    5.5000 in
  • Overall Height
    2.6875 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.3438 in
  • Shaft Diameter
    25 mm
  • Weight
    1.98 lbs
  • Width
    1.4690 in, 37.29 mm

Details

  • Additional Details
    Setscrew Locking
  • Bearing Number
    GYE25KRRB SGT
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.1260 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    3490 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Max Rpm
    5440 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Replacement Bearing
    GYE25KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1750 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265233

Overview

Mfr description
YAK 25 SGT PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text