Motion
ER 173

SKF
ER 173

4.4375 in Bore, Compatible Bore: 4.4375 in , 5.3150 in, 135 mm OD, 1.0000 in Overall Width
Mi Item #00556121
MFR #ER 173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ER 173

4.4375 in Bore, Compatible Bore: 4.4375 in , 5.3150 in, 135 mm OD, 1.0000 in Overall Width
Mi Item #00556121
MFR #ER 173

Mfr description
ER 173 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Outside Diameter
    5.3150 in, 135 mm
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)