Specifications
Dimensions
- Bore Diameter4.9375 in
- Compatible Bore Diameter4.9375 in
- Outside Diameter5.6500 in
- Overall Width1.0000 in
- Width1.0000 in, 25.40 mm
Details
- Product TypeBearing Seals
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)