Specifications
Dimensions
- Bore Diameter8.3750 in
- Compatible Bore Diameter8.3750 in
- Outside Diameter9.4688 in
- Overall Width1.3180 in
- Width1.3180 in, 33.47 mm
Details
- Product TypeBearing Seals
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)