Specifications
Dimensions
- Weight0.03 lbs
Details
- Compatible Bearing TypeSpherical Roller
- Manufacturer Upc Number7316570746198
- Product TypeBearing Seals
- Seal MaterialAluminum
- Seal TypeLabyrinth
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)