Motion
LER 11

SKF
LER 11

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 1.0000 in
MI ITEM #00556249
MFR #LER 11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 11

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 1.0000 in
MI ITEM #00556249
MFR #LER 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER 11 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    7316570825084
  • UPC_NO
    7316570825084
  • Weight
    0.03 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text