Motion
LER 14

SKF
LER 14

Bearing Seal - Labyrinth, 1.1875 in Bore, Aluminium Material, 40.01 mm OD, 0.5000 in Overall Width
MI ITEM #00556257
MFR #LER 14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 14

Bearing Seal - Labyrinth, 1.1875 in Bore, Aluminium Material, 40.01 mm OD, 0.5000 in Overall Width
MI ITEM #00556257
MFR #LER 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER 14 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.5000 in, 12.70 mm
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller, Toroidal Roller
  • Outside Diameter
    40.01 mm
  • Overall Width
    0.5000 in
  • Material
    Aluminium
  • UPC_NO
    7316576665578
  • Bore Diameter
    1.1875 in
  • Weight
    0.2 lbs
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text