Motion
LB69233R

LINK-BELT
LB69233R

Bearing Seal - Labyrinth, 1.4375 in Bore, Metal Material, 3.0000 in Overall Width
MI ITEM #00556270
MFR #LB69233R
Your Price$212.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB69233R

Bearing Seal - Labyrinth, 1.4375 in Bore, Metal Material, 3.0000 in Overall Width
MI ITEM #00556270
MFR #LB69233R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$212.65/each(List $244.55)

Overview

Mfr description
LB69233R SEAL RING LB6923-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    3.0000 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Country of Origin
    United States of America
  • Material
    Metal
  • UPC_NO
    662327049942
  • Bore Diameter
    1.4375 in
  • Weight
    1.00 lbs
  • Series
    LER Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text