Motion
LER 17

SKF
LER 17

Bearing Seal - Labyrinth, 1.4375 in Bore, Aluminium Material, Compatible Bore: 1.4375 in , 1.8250 in OD, 0.5000 in Overall Width
Mi Item #00556272
MFR #LER 17
Price$71.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 17

Bearing Seal - Labyrinth, 1.4375 in Bore, Aluminium Material, Compatible Bore: 1.4375 in , 1.8250 in OD, 0.5000 in Overall Width
Mi Item #00556272
MFR #LER 17

Mfr description
LER 17 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.42/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Compatible Bore Diameter
    1.4375 in
  • Outside Diameter
    1.8250 in
  • Overall Width
    0.5000 in
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576665783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)