Motion
LER 18

SKF
LER 18

Bearing Seal - Contact/Lip, 1.5000 in Bore, Aluminium Material, Compatible Bore: 1.5000 in , 1.8250 in OD, 0.5000 in Overall Width
Mi Item #00556277
MFR #LER 18
Price$77.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 18

Bearing Seal - Contact/Lip, 1.5000 in Bore, Aluminium Material, Compatible Bore: 1.5000 in , 1.8250 in OD, 0.5000 in Overall Width
Mi Item #00556277
MFR #LER 18

Mfr description
LER 18 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.01/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Compatible Bore Diameter
    1.5000 in
  • Outside Diameter
    1.8250 in
  • Overall Width
    0.5000 in
  • Weight
    0.01 lbs
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • UPC_NO
    7316576665851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)