Motion
LER 21

SKF
LER 21

Bearing Seal - Contact/Lip, 1.7500 in Bore, Aluminium Material, 52.70 mm OD, 0.5000 in Overall Width
MI ITEM #00556293
MFR #LER 21
Price$53.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 21

Bearing Seal - Contact/Lip, 1.7500 in Bore, Aluminium Material, 52.70 mm OD, 0.5000 in Overall Width
MI ITEM #00556293
MFR #LER 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.99/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    52.70 mm
  • Overall Width
    0.5000 in
  • Weight
    0.01 lbs
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Series
    SAF
  • UPC_NO
    7316576665936

Overview

Mfr description
LER 21 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text