Motion
LER 22

SKF
LER 22

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 1.8125 in
Mi Item #00556295
MFR #LER 22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 22

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 1.8125 in
Mi Item #00556295
MFR #LER 22

Mfr description
LER 22 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    7316576665950
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316576665950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)