Motion
LER 23

SKF
LER 23

Bearing Seal - Labyrinth, Aluminum Material, 1-7/8 in Bore
MI ITEM #00556297
MFR #LER 23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 23

Bearing Seal - Labyrinth, Aluminum Material, 1-7/8 in Bore
MI ITEM #00556297
MFR #LER 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER 23 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • UPC_NO
    7316576666001
  • Weight
    0.07 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text