Motion
12LER115

DODGE
12LER115

Bearing Seal - 042512 Material
Mi Item #00556300
MFR #12LER115
Price$48.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12LER115

Bearing Seal - 042512 Material
Mi Item #00556300
MFR #12LER115

Mfr description
12LER115 SEAL RING 042512
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.85/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042512
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)