Motion
LER 24

SKF
LER 24

Bearing Seal - Labyrinth, 1.9375 in Bore, Aluminium Material, Compatible Bore: 1.9375 in , 2.3250 in OD, 0.5000 in Overall Width
Mi Item #00556303
MFR #LER 24
Price$101.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 24

Bearing Seal - Labyrinth, 1.9375 in Bore, Aluminium Material, Compatible Bore: 1.9375 in , 2.3250 in OD, 0.5000 in Overall Width
Mi Item #00556303
MFR #LER 24

Mfr description
LER 24 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.40/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Outside Diameter
    2.3250 in
  • Overall Width
    0.5000 in
  • Weight
    0.05 lbs
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    7316576666056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)