Motion
LER 24

TIMKEN
LER 24

Labyrinth-Triple ring seal, 1.9375 in Bore, Steel Material, 2.3250 in OD, 0.5000 in Overall Width
MI ITEM #00556304
MFR #LER 24
Your Price$96.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 24

Labyrinth-Triple ring seal, 1.9375 in Bore, Steel Material, 2.3250 in OD, 0.5000 in Overall Width
MI ITEM #00556304
MFR #LER 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.76/each(List $111.28)

Overview

Mfr description
LER 24 SEAL RING

Specifications

  • Seal Type
    Labyrinth-Triple ring seal
  • Width
    0.5000 in
  • Outside Diameter
    2.3250 in
  • Overall Width
    0.5000 in
  • Material
    Steel
  • Bore Diameter
    1.9375 in
  • Ring Inside Diameter
    1.9375 in
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text