Motion
LER 25

SKF
LER 25

Bearing Seal - Labyrinth, 2.0000 in Bore, Aluminium Material, 59.05 mm OD, 0.5000 in Overall Width
MI ITEM #00556308
MFR #LER 25
Price$81.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 25

Bearing Seal - Labyrinth, 2.0000 in Bore, Aluminium Material, 59.05 mm OD, 0.5000 in Overall Width
MI ITEM #00556308
MFR #LER 25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.91/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    59.05 mm
  • Overall Width
    0.5000 in
  • Weight
    0.01 lbs
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    7316576666094

Overview

Mfr description
LER 25 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text