Motion
LER 27

SKF
LER 27

Bearing Seal - Labyrinth, 2.0625 in Bore, Aluminium Material, 65.40 mm OD, 0.5000 in Overall Width
MI ITEM #00556312
MFR #LER 27
Price$97.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 27

Bearing Seal - Labyrinth, 2.0625 in Bore, Aluminium Material, 65.40 mm OD, 0.5000 in Overall Width
MI ITEM #00556312
MFR #LER 27

Mfr description
LER 27 SEAL RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.09/each

Specifications

Dimensions

  • Bore Diameter
    2.0625 in
  • Compatible Bore Diameter
    2.0625 in
  • Outside Diameter
    2.5750 in
  • Overall Width
    0.5000 in
  • Weight
    0.05 lbs
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576666100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)