Motion
14LER203

DODGE
14LER203

Bearing Seal - 042513 Material
Mi Item #00556319
MFR #14LER203
Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14LER203

Bearing Seal - 042513 Material
Mi Item #00556319
MFR #14LER203

Mfr description
14LER203 SEAL RING 042513
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.54/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042513
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)