Specifications
Dimensions
- Overall Height2.0000 in
- Overall Length3.0000 in
- Overall Width3.0000 in
- Weight0.26 lbs
Details
- Compatible Bearing TypeSpherical Roller
- Country of OriginUnited States of America
- Product TypeBearing Seals
- Seal MaterialAluminum
- Seal TypeLabyrinth
Overview
Mfr description
LB69353R SEAL RING LB6935-3R
- Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units