Motion
LER 29

SKF
LER 29

Bearing Seal - Labyrinth, 2.1875 in Bore, Aluminium Material, Compatible Bore: 2.1875 in , 2.5750 in OD, 0.5000 in Overall Width
Mi Item #00556322
MFR #LER 29
Price$101.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 29

Bearing Seal - Labyrinth, 2.1875 in Bore, Aluminium Material, Compatible Bore: 2.1875 in , 2.5750 in OD, 0.5000 in Overall Width
Mi Item #00556322
MFR #LER 29

Mfr description
LER 29 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.40/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter
    2.1875 in
  • Outside Diameter
    2.5750 in
  • Overall Width
    0.5000 in
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576666124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)