Motion
LER 29

TIMKEN
LER 29

Labyrinth-Triple ring seal, 2.1875 in Bore, Steel Material, Compatible Bore: 2.1875 in , 2.5750 in OD, 0.5000 in Overall Width
MI ITEM #00556323
MFR #LER 29
Price$109.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 29

Labyrinth-Triple ring seal, 2.1875 in Bore, Steel Material, Compatible Bore: 2.1875 in , 2.5750 in OD, 0.5000 in Overall Width
MI ITEM #00556323
MFR #LER 29

Mfr description
LER 29 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.13/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter
    2.1875 in
  • Outside Diameter
    2.5750 in
  • Overall Width
    0.5000 in
  • Ring Inside Diameter
    2.1875 in
  • Width
    0.5000 in

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-Triple ring seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)