Motion
ER 359

SKF
ER 359

5.7500 in Bore, Compatible Bore: 5.7500 in , 6.5850 in OD, 1.0000 in Overall Width
Mi Item #00556324
MFR #ER 359
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ER 359

5.7500 in Bore, Compatible Bore: 5.7500 in , 6.5850 in OD, 1.0000 in Overall Width
Mi Item #00556324
MFR #ER 359

Mfr description
ER 359 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.7500 in
  • Compatible Bore Diameter
    5.7500 in
  • Outside Diameter
    6.5850 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)